Motion
100P-8MD
Screwdriver Set - Tip Style: Phillips, Slotted, Comfort Grip, Thumb Stop Handle, Round Blade Shape, Corrosion-Resistant, 8 Piece Set
MI ITEM #02483056
MFR #100P-8MD
Price$100.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Comfort Grip, Thumb Stop Handle, Round Blade Shape, Corrosion-Resistant, 8 Piece Set
MI ITEM #02483056
MFR #100P-8MD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$100.68/each

Specifications

Dimensions

  • Blade Length
    3 in, 4 in, 6 in, 8 in
  • Overall Length
    10-1/2 in, 10-11/16 in, 12-3/4 in, 6-1/4 in, 6-11/16 in, 7-15/16 in, 7-7/8 in, 9-11/16 in
  • Tip Sizes
    #1, #2, #3, 1/4 in, 3/16 in, 3/8 in, 5/16 in
  • Weight
    2.8

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Comfort Grip, Thumb Stop
  • Includes
    Snap Pouch 50003
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    8
  • Tip Style
    Phillips, Slotted

Overview

Mfr description
100P-8MD 8 PCS MIXED SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought