Motion
D203-6
Needle Nose Pliers - 1-7/8 in Jaw Length, 6-5/8 in Overall Length, Plastic Handle
Mi Item #02483117
MFR #D203-6
Price$38.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nose Pliers - 1-7/8 in Jaw Length, 6-5/8 in Overall Length, Plastic Handle
Mi Item #02483117
MFR #D203-6

Mfr description
D203-6 6" NEEDLE NOSE PLIER
  • Induction-hardened, long-lasting cutting knives
  • Knurled jaws for sure wrapping and looping
  • Slim head design for working in confined areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.51/each

Specifications

Dimensions

  • Jaw Length
    1-7/8 in
  • Jaw Thickness
    11/16 in
  • Jaw Width
    3/8 in
  • Overall Length
    6-5/8 in
  • Tip Width
    3/32 in

Details

  • Handle Style
    Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Knurled
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)