Motion
D2000-28
Wire Cutter - 8-1/16 in Overall Length
Mi Item #02483118
MFR #D2000-28
Price$48.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 8-1/16 in Overall Length
Mi Item #02483118
MFR #D2000-28

Mfr description
D2000-28 8" DIAGONAL CUTTER
  • Cuts ACSR, screws, nails and most hardened wire
  • Rivet is closer to the cutting edge for 36% greater cutting power than other plier designs
  • Short jaws and beveled cutting edges permit close cutting of wire
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.83/each

Specifications

Dimensions

  • Blade Length
    0.8300 in, 21 mm
  • Handle Length
    12 cm, 4.7300 in
  • Jaw Length
    13/16 in
  • Jaw Thickness
    1.2 cm;0.4900 in
  • Jaw Width
    1-3/16 in
  • Overall Length
    8-1/16 in
  • Tool Weight
    272 g, 9.6 oz
  • Weight
    3.00 lbs

Details

  • Application
    ACSR, Most Hardened Wire, Nails, Screws
  • Blade Finish
    Induction Hardened
  • Body Material
    Steel
  • Color
    Light Blue
  • Cutter Type
    Diagonal
  • Description
    Diagonal Cutting Pliers, Heavy-Duty, High-Leverage, 8-Inch
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Blue
  • Handle Material
    Alloy Steel, Plastic
  • Handle Style
    Plastic-Dipped
  • Handle Type
    Plastic-Dipped
  • High Leverage
    Yes
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Alloy Steel
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    092644720925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)