Motion
1940962 OUTPUT SHAFT SE-03UB OSK03UB

FALK
1940962 OUTPUT SHAFT SE-03UB OSK03UB

1940962 Speed Reducer Shaft - Output Shaft, 1 in
Mi Item #02483238
MFR #1940962 OUTPUT SHAFT SE-03UB OSK03UB
Price$153.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940962 OUTPUT SHAFT SE-03UB OSK03UB

1940962 Speed Reducer Shaft - Output Shaft, 1 in
Mi Item #02483238
MFR #1940962 OUTPUT SHAFT SE-03UB OSK03UB

Mfr description
OSK03UB OUTPUT SHAFT KIT SGL ENDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.04/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    03U
  • Shaft Diameter  
    1 in
  • Shaft Projecting Length
    1.85 in
  • Weight
    8.82 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934213731
  • Product Type
    Speed Reducer Shafts
  • Series
    Ultramite
  • Shaft Type
    Output Shaft
  • UPC_NO
    782934213731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)