Motion
3X60 FUEL LP350

GATES RUBBER CO
3X60 FUEL LP350

LP350 Industrial Hose - 3 in Inner Diameter, 350 psi Working Pressure, Butane & Propane Type, Chloroprene Rubber Tube Material, Chloroprene Rubber Cover Material, 60 ft Length
MI ITEM #02483252
MFR #3X60 FUEL LP350
Price$89.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X60 FUEL LP350

LP350 Industrial Hose - 3 in Inner Diameter, 350 psi Working Pressure, Butane & Propane Type, Chloroprene Rubber Tube Material, Chloroprene Rubber Cover Material, 60 ft Length
MI ITEM #02483252
MFR #3X60 FUEL LP350

Mfr description
3 FUEL MASTER LP350 3320-0934
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.32/ft

Specifications

Dimensions

  • Hose Weight
    2.58 lbs per ft
  • Length
    60 ft
  • Minimum Bend Radius
    24.0 in
  • Nominal Hose Inner Diameter  
    3 in
  • Nominal Hose Outer Diameter  
    3.88 in
  • Weight
    2.58 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Chloroprene Rubber
  • Description
    RECOMMENDED FOR: Liquid or gaseous propane, butane or any combination of these two mixtures. Can be used for natural gas (not to exceed 50 psi) under certain conditions such as: open/outside areas and well ventilated factory buildings (if local building codes permit).
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Neoprene (Type A)
  • Hose Reinforcement Type
    Braided High Tensile Synthetic Textile Cord
  • Hose Type
    Butane & Propane
  • Inner Tube Material
    Neoprene (Type A)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053642704
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 180 °F
  • Reinforcement Material
    Textile
  • Suction
    10 inHg
  • Tube Color
    Black
  • Tube Material
    Chloroprene Rubber
  • UPC_NO
    072053642704
  • Working Pressure
    350 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)