Motion
1940973 OUTPUT SHAFT SE04UBF OSK04UBF

FALK
1940973 OUTPUT SHAFT SE04UBF OSK04UBF

Speed Reducer Output Shaft - Output Shaft
Mi Item #02483255
MFR #1940973 OUTPUT SHAFT SE04UBF OSK04UBF
Price$244.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940973 OUTPUT SHAFT SE04UBF OSK04UBF

Speed Reducer Output Shaft - Output Shaft
Mi Item #02483255
MFR #1940973 OUTPUT SHAFT SE04UBF OSK04UBF

Mfr description
OSK04UBF OUTPUT SHAFT KIT SGL ENDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.88/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    04U
  • Shaft Projecting Length
    2.36 in
  • Weight
    11.03 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934213847
  • Product Type
    Speed Reducer Shafts
  • Series
    Ultramite
  • Shaft Type
    Output Shaft
  • UPC_NO
    782934213847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)