Motion
1940974 OUTPUT SHAFT SE05UBF OSK05UBF

FALK
1940974 OUTPUT SHAFT SE05UBF OSK05UBF

Speed Reducer Output Shaft - Output Shaft
MI ITEM #02483256
MFR #1940974 OUTPUT SHAFT SE05UBF OSK05UBF
List Price$303.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940974 OUTPUT SHAFT SE05UBF OSK05UBF

Speed Reducer Output Shaft - Output Shaft
MI ITEM #02483256
MFR #1940974 OUTPUT SHAFT SE05UBF OSK05UBF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$303.58/each for your price

Overview

Mfr description
OSK05UBF OUTPUT SHAFT KIT SGL ENDED

Specifications

  • Manufacturer Reducer Size
    05U
  • Shaft Type
    Output Shaft
  • Shaft Projecting Length
    2.76 in
  • Series
    Ultramite
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934213854
  • UPC_NO
    782934213854
  • Weight
    12.14 lbs
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text