Motion
1940975 OUTPUT SHAFT SE06UBF OSK06UBF

FALK
1940975 OUTPUT SHAFT SE06UBF OSK06UBF

Speed Reducer Output Shaft - Output Shaft
MI ITEM #02483258
MFR #1940975 OUTPUT SHAFT SE06UBF OSK06UBF
Price$338.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940975 OUTPUT SHAFT SE06UBF OSK06UBF

Speed Reducer Output Shaft - Output Shaft
MI ITEM #02483258
MFR #1940975 OUTPUT SHAFT SE06UBF OSK06UBF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$338.50/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    06U
  • Shaft Projecting Length
    3.15 in
  • Weight
    17.64 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934213861
  • Product Type
    Speed Reducer Shafts
  • Series
    Ultramite
  • Shaft Type
    Output Shaft
  • UPC_NO
    782934213861

Overview

Mfr description
OSK06UBF OUTPUT SHAFT KIT SGL ENDED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought