Motion
1940986 TORQUE ARM BRKT 04UB TA04UB

FALK
1940986 TORQUE ARM BRKT 04UB TA04UB

Speed Reducer Bracket Kit - UB Reducer Size
Mi Item #02483277
MFR #1940986 TORQUE ARM BRKT 04UB TA04UB
Price$273.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940986 TORQUE ARM BRKT 04UB TA04UB

Speed Reducer Bracket Kit - UB Reducer Size
Mi Item #02483277
MFR #1940986 TORQUE ARM BRKT 04UB TA04UB

Mfr description
TA04UB TORQUE ARM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.69/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    UB
  • Weight
    19.80 lbs

Details

  • Arm Component Type
    Bracket Kit
  • Product Type
    Speed Reducer Torque Arms
  • UPC_NO
    782934213939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)