Specifications
Dimensions
- Manufacturer Reducer Size05U
- Weight34.20 lbs
Details
- Bracket Flange TypeTorque Arm Bracket
- Manufacturer Product Page
- Manufacturer Upc Number782934213946
- Product TypeSpeed Reducer Mounting Brackets & Flanges
- SeriesUltramite
- UPC_NO782934213946
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)