Motion
1941019   SEAL OIL NITRILE M80X125X12

FALK
1941019 SEAL OIL NITRILE M80X125X12

1941019 Oil Seal - Series: Ultramite, 80 mm Shaft Dia., 125 mm OD
MI ITEM #02483296
MFR #1941019 SEAL OIL NITRILE M80X125X12
Price$203.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1941019 SEAL OIL NITRILE M80X125X12

1941019 Oil Seal - Series: Ultramite, 80 mm Shaft Dia., 125 mm OD
MI ITEM #02483296
MFR #1941019 SEAL OIL NITRILE M80X125X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$203.47/each

Specifications

Dimensions

  • Outside Diameter
    125 mm
  • Shaft Diameter
    80 mm
  • Weight
    0.92 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934214080
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Series
    Ultramite
  • UPC_NO
    782934214080

Overview

Mfr description
07UB OIL SEAL, LS-NITRILE 80X125X12MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought