Motion
03UBBQ3A8.0N  ULTRAMITE

FALK
03UBBQ3A8.0N ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Helical Gear Type, 03 Reducer Size, Triple, 8.328:1 Ratio, Left Output Direction, 0.6250 in Input Dia., C-Face Coupled Input, 1.2500 in Output Dia., Hollow Shaft Output
MI ITEM #02483650
MFR #03UBBQ3A8.0N ULTRAMITE
Price$6,722.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
03UBBQ3A8.0N ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Helical Gear Type, 03 Reducer Size, Triple, 8.328:1 Ratio, Left Output Direction, 0.6250 in Input Dia., C-Face Coupled Input, 1.2500 in Output Dia., Hollow Shaft Output
MI ITEM #02483650
MFR #03UBBQ3A8.0N ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,722.71/each

Specifications

Dimensions

  • Housing Dimensions
    8.74 x 4.72 x 6.57 in
  • Housing Height
    6.5700 in
  • Housing Length
    8.5400 in
  • Housing Width
    4.7200 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    03
  • Maximum Output RPM
    438.000 @ 3500 rpm input
  • Maximum Output Torque
    1360 in-lbs @ 870 rpm
  • Output Size
    1.2500 in
  • Ratio
    8.328:1
  • Weight
    35.00 lbs

Details

  • Bevel Gear Type
    Helical
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupled
  • Lubrication
    Standard Mineral
  • Max Input Horsepower
    6.880 hp @ 3500 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Left
  • Output Type
    Hollow Shaft
  • Reduction
    Triple
  • Sealing Type
    Double
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934214219

Overview

Mfr description
03UBBQ3A8.0N ULTRAMITE 8.328:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought