Motion
04UBBQ3A11.A A ULTRAMITE

FALK
04UBBQ3A11.A A ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Helical Gear Type, 04 Reducer Size, Triple, 11.3:1 Ratio, Left Output Direction, 0.6250 in Input Dia., C-Face Coupled Input, 1.3750 in Output Dia., Hollow Shaft Output , 56C Frame
Mi Item #02483712
MFR #04UBBQ3A11.A A ULTRAMITE
Price$7,218.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
04UBBQ3A11.A A ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Helical Gear Type, 04 Reducer Size, Triple, 11.3:1 Ratio, Left Output Direction, 0.6250 in Input Dia., C-Face Coupled Input, 1.3750 in Output Dia., Hollow Shaft Output , 56C Frame
Mi Item #02483712
MFR #04UBBQ3A11.A A ULTRAMITE

Mfr description
04UBBQ3A11.A A ULTRAMITE 11.30:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,218.82/each

Specifications

Dimensions

  • Housing Dimensions
    9.84 x 5.71 x 7.36 in
  • Housing Height
    7.3600 in
  • Housing Length
    9.8400 in
  • Housing Width
    5.7100 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    04
  • Maximum Output RPM
    318.000 @ 3500 rpm input
  • Maximum Output Torque
    2880 in-lbs @ 870 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.3750 in
  • Ratio
    11.3:1
  • Weight
    50.00 lbs

Details

  • Bevel Gear Type
    Helical
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupled
  • Lubrication
    Standard Mineral
  • Max Input Horsepower
    11.000 hp @ 3500 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Left
  • Output Type
    Hollow Shaft
  • Reduction
    Triple
  • Sealing Type
    Double
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934214806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)