Motion
05UBBQ3A11.A C ULTRAMITE

FALK
05UBBQ3A11.A C ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Helical Gear Type, 05 Reducer Size, Triple, 11.4:1 Ratio, Left Output Direction, 0.7500 in Input Dia., C-Face Coupled Input, 1.5000 in Output Dia., Hollow Shaft Output , 182TC, 184TC Frame
Mi Item #02483778
MFR #05UBBQ3A11.A C ULTRAMITE
Price$8,121.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
05UBBQ3A11.A C ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Helical Gear Type, 05 Reducer Size, Triple, 11.4:1 Ratio, Left Output Direction, 0.7500 in Input Dia., C-Face Coupled Input, 1.5000 in Output Dia., Hollow Shaft Output , 182TC, 184TC Frame
Mi Item #02483778
MFR #05UBBQ3A11.A C ULTRAMITE

Mfr description
05UBBQ3A11.A C ULTRAMITE 11.40:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,121.43/each

Specifications

Dimensions

  • Housing Dimensions
    11.77 x 6.18 x 8.54 in
  • Housing Height
    8.5400 in
  • Housing Length
    11.7700 in
  • Housing Width
    6.1800 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    05
  • Maximum Output RPM
    318.000 @ 3500 rpm input
  • Maximum Output Torque
    4360 in-lbs @ 870 rpm
  • NEMA / IEC Frame Size
    182TC, 184TC
  • Output Size
    1.5000 in
  • Ratio
    11.4:1
  • Weight
    84.00 lbs

Details

  • Bevel Gear Type
    Helical
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupled
  • Lubrication
    Standard Mineral
  • Max Input Horsepower
    16.200 hp @ 3500 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Left
  • Output Type
    Hollow Shaft
  • Reduction
    Triple
  • Sealing Type
    Double
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934215452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)