Motion
05UBBQ3A12.A D ULTRAMITE

FALK
05UBBQ3A12.A D ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Helical Gear Type, 05 Reducer Size, Triple, 12.78:1 Ratio, Left Output Direction, 0.7500 in Input Dia., C-Face Coupled Input, 1.5000 in Output Dia., Hollow Shaft Output , 213TC, 215TC Frame
MI ITEM #02483782
MFR #05UBBQ3A12.A D ULTRAMITE
List Price$7,910.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
05UBBQ3A12.A D ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Helical Gear Type, 05 Reducer Size, Triple, 12.78:1 Ratio, Left Output Direction, 0.7500 in Input Dia., C-Face Coupled Input, 1.5000 in Output Dia., Hollow Shaft Output , 213TC, 215TC Frame
MI ITEM #02483782
MFR #05UBBQ3A12.A D ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,910.34/each for your price

Overview

Mfr description
05UBBQ3A12.A D ULTRAMITE 12.78:1

Specifications

  • Bevel Gear Type
    Helical
  • Manufacturer Reducer Size
    05
  • Reduction
    Triple
  • Ratio
    12.78:1
  • Output Direction
    Left
  • Input Type
    C-Face Coupled
  • Input Size
    0.7500 in
  • Output Type
    Hollow Shaft
  • Output Size
    1.5000 in
  • NEMA / IEC Frame Size
    213TC, 215TC
  • Service Factor
    1.20
  • Input Horsepower
    7.5000 hp
  • Max Input Horsepower
    15.200 hp @ 3500 rpm
  • Maximum Output RPM
    292.000 @ 3500 rpm input
  • Maximum Output Torque
    4530 in-lbs @ 870 rpm
  • Lubrication
    Standard Mineral
  • Housing Material
    Cast Iron
  • Housing Dimensions
    11.77 x 6.18 x 8.54 in
  • Housing Height
    8.5400 in
  • Housing Width
    6.1800 in
  • Housing Length
    11.7700 in
  • Output RPM
    137 rpm
  • Standards Met
    AGMA, ISO
  • Output Torque
    3278
  • Overhung Load Capacity
    904 lbf
  • UPC_NO
    782934215490
  • Sealing Type
    Double
  • Weight
    84.00 lbs
  • Mounting Type
    Horizontal Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought