Motion
07UBBQ3A12.N  ULTRAMITE

FALK
07UBBQ3A12.N ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Helical Gear Type, 07 Reducer Size, Triple, 13.37:1 Ratio, Left Output Direction, 0.8750 in Input Dia., C-Face Coupled Input, 2.0000 in Output Dia., Hollow Shaft Output
Mi Item #02484067
MFR #07UBBQ3A12.N ULTRAMITE
Price$10,889.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
07UBBQ3A12.N ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Helical Gear Type, 07 Reducer Size, Triple, 13.37:1 Ratio, Left Output Direction, 0.8750 in Input Dia., C-Face Coupled Input, 2.0000 in Output Dia., Hollow Shaft Output
Mi Item #02484067
MFR #07UBBQ3A12.N ULTRAMITE

Mfr description
07UBBQ3A12.N ULTRAMITE 13.37:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,889.06/each

Specifications

Dimensions

  • Housing Dimensions
    14.84 x 7.87 x 11.34 in
  • Housing Height
    11.3400 in
  • Housing Length
    14.8400 in
  • Housing Width
    7.8700 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    07
  • Maximum Output RPM
    292.000 @ 3500 rpm input
  • Maximum Output Torque
    9820 in-lbs @ 870 rpm
  • Output Size
    2.0000 in
  • Ratio
    13.37:1
  • Weight
    134.00 lbs

Details

  • Bevel Gear Type
    Helical
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupled
  • Lubrication
    Standard Mineral
  • Max Input Horsepower
    37.100 hp @ 3500 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Left
  • Output Type
    Hollow Shaft
  • Reduction
    Triple
  • Sealing Type
    Double
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934218293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)