Motion
07UBBQ3A25.A C ULTRAMITE

FALK
07UBBQ3A25.A C ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Helical Gear Type, 07 Reducer Size, Triple, 26.52:1 Ratio, Left Output Direction, 0.8750 in Input Dia., C-Face Coupled Input, 2.0000 in Output Dia., Hollow Shaft Output , 182TC, 184TC Frame
MI ITEM #02484082
MFR #07UBBQ3A25.A C ULTRAMITE
Your Price$9,344.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
07UBBQ3A25.A C ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Helical Gear Type, 07 Reducer Size, Triple, 26.52:1 Ratio, Left Output Direction, 0.8750 in Input Dia., C-Face Coupled Input, 2.0000 in Output Dia., Hollow Shaft Output , 182TC, 184TC Frame
MI ITEM #02484082
MFR #07UBBQ3A25.A C ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,344.78/each(List $10,746.50)

Overview

Mfr description
07UBBQ3A25.A C ULTRAMITE 26.52:1

Specifications

  • Bevel Gear Type
    Helical
  • Manufacturer Reducer Size
    07
  • Reduction
    Triple
  • Ratio
    26.52:1
  • Output Direction
    Left
  • Input Type
    C-Face Coupled
  • Input Size
    0.8750 in
  • Output Type
    Hollow Shaft
  • Output Size
    2.0000 in
  • NEMA / IEC Frame Size
    182TC, 184TC
  • Service Factor
    2.76
  • Input Horsepower
    5.0000 hp
  • Max Input Horsepower
    24.500 hp @ 3500 rpm
  • Maximum Output RPM
    140.000 @ 3500 rpm input
  • Maximum Output Torque
    14500 in-lbs @ 870 rpm
  • Lubrication
    Standard Mineral
  • Housing Material
    Cast Iron
  • Housing Dimensions
    14.84 x 7.87 x 11.34 in
  • Housing Height
    11.3400 in
  • Housing Width
    7.8700 in
  • Housing Length
    14.8400 in
  • Output RPM
    66 rpm
  • Standards Met
    AGMA, ISO
  • Output Torque
    5115
  • Overhung Load Capacity
    2519 lbf
  • UPC_NO
    782934218446
  • Sealing Type
    Double
  • Weight
    142.00 lbs
  • Mounting Type
    Horizontal Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text