Motion
08UBBQ3A25.A C ULTRAMITE

FALK
08UBBQ3A25.A C ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Helical Gear Type, 08 Reducer Size, Triple, 25.35:1 Ratio, Left Output Direction, 1.1250 in Input Dia., C-Face Coupled Input, 2.3750 in Output Dia., Hollow Shaft Output , 182TC, 184TC Frame
MI ITEM #02484242
MFR #08UBBQ3A25.A C ULTRAMITE
Price$17,647.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
08UBBQ3A25.A C ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Helical Gear Type, 08 Reducer Size, Triple, 25.35:1 Ratio, Left Output Direction, 1.1250 in Input Dia., C-Face Coupled Input, 2.3750 in Output Dia., Hollow Shaft Output , 182TC, 184TC Frame
MI ITEM #02484242
MFR #08UBBQ3A25.A C ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,647.71/each

Specifications

Dimensions

  • Housing Dimensions
    18.19 x 9.06 x 13.43 in
  • Housing Height
    13.4300 in
  • Housing Length
    18.1900 in
  • Housing Width
    9.0600 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    08
  • Maximum Output RPM
    140.000 @ 3500 rpm input
  • Maximum Output Torque
    23900 in-lbs @ 870 rpm
  • NEMA / IEC Frame Size
    182TC, 184TC
  • Output Size
    2.3750 in
  • Ratio
    25.35:1
  • Weight
    265.00 lbs

Details

  • Bevel Gear Type
    Helical
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupled
  • Lubrication
    Standard Mineral
  • Max Input Horsepower
    41.800 hp @ 3500 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Left
  • Output Type
    Hollow Shaft
  • Reduction
    Triple
  • Sealing Type
    Double
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934220005

Overview

Mfr description
08UBBQ3A25.A C ULTRAMITE 25.35:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought