Motion
08UBBQ3A100A B ULTRAMITE

FALK
08UBBQ3A100A B ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Helical Gear Type, 08 Reducer Size, Triple, 98.08:1 Ratio, Left Output Direction, 1.1250 in Input Dia., C-Face Coupled Input, 2.3750 in Output Dia., Hollow Shaft Output , 143TC, 145TC Frame
MI ITEM #02484265
MFR #08UBBQ3A100A B ULTRAMITE
List Price$17,094.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
08UBBQ3A100A B ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Helical Gear Type, 08 Reducer Size, Triple, 98.08:1 Ratio, Left Output Direction, 1.1250 in Input Dia., C-Face Coupled Input, 2.3750 in Output Dia., Hollow Shaft Output , 143TC, 145TC Frame
MI ITEM #02484265
MFR #08UBBQ3A100A B ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,094.07/each for your price

Overview

Mfr description
08UBBQ3A100A B ULTRAMITE 98.08:1

Specifications

  • Bevel Gear Type
    Helical
  • Manufacturer Reducer Size
    08
  • Reduction
    Triple
  • Ratio
    98.08:1
  • Output Direction
    Left
  • Input Type
    C-Face Coupled
  • Input Size
    1.1250 in
  • Output Type
    Hollow Shaft
  • Output Size
    2.3750 in
  • NEMA / IEC Frame Size
    143TC, 145TC
  • Service Factor
    3.54
  • Input Horsepower
    2.0000 hp
  • Max Input Horsepower
    14.200 hp @ 3500 rpm
  • Maximum Output RPM
    35.000 @ 3500 rpm input
  • Maximum Output Torque
    23900 in-lbs @ 870 rpm
  • Lubrication
    Standard Mineral
  • Housing Material
    Cast Iron
  • Housing Dimensions
    18.19 x 9.06 x 13.43 in
  • Housing Height
    13.4300 in
  • Housing Width
    9.0600 in
  • Housing Length
    18.1900 in
  • Output RPM
    18 rpm
  • Standards Met
    AGMA, ISO
  • Output Torque
    6914
  • Overhung Load Capacity
    4832 lbf
  • UPC_NO
    782934220234
  • Sealing Type
    Double
  • Weight
    257.00 lbs
  • Mounting Type
    Horizontal Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text