Specifications
Dimensions
- Housing Dimensions18.19 x 9.06 x 13.43 in
- Housing Height13.4300 in
- Housing Length18.1900 in
- Housing Width9.0600 in
- Input Size1.1250 in
- Manufacturer Reducer Size08
- Maximum Output RPM88.000 @ 3500 rpm input
- Maximum Output Torque23900 in-lbs @ 870 rpm
- NEMA / IEC Frame Size182TC, 184TC
- Output Size2.3750 in
- Ratio40.36:1
- Weight300.00 lbs
Details
- Bevel Gear TypeHelical
- Housing MaterialCast Iron
- Input TypeC-Face Coupled
- Max Input Horsepower28.700 hp @ 3500 rpm
- Mounting TypeHorizontal Base
- Output DirectionLeft
- Output TypeHollow Shaft
- ReductionTriple
- Standards MetAGMA, ISO
- UPC_NO782934220449
Overview
Mfr description
08UBBJ3A40.A C ULTRAMITE 40.36:1