Overview
Mfr description
03UBBR3A8.0A B ULTRAMITE 8.328:1
Specifications
- ReductionTriple
- Ratio8.328:1
- Manufacturer Reducer Size03
- Input TypeC-Face
- NEMA / IEC Frame Size143TC, 145TC
- LubricationStandard Mineral
- Standards MetAGMA, ISO
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data