Overview
Mfr description
03UBBR3A12.N ULTRAMITE 12.80:1
Specifications
- ReductionTriple
- Ratio12.8:1
- Manufacturer Reducer Size03
- Input TypeSolid Shaft
- LubricationStandard Mineral
- Standards MetAGMA, ISO
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data