Specifications
Dimensions
- Manufacturer Reducer Size03
- Ratio32.68:1
Details
- Input TypeSolid Shaft
- LubricationStandard Mineral
- Mounting TypeBase Mounted
- ReductionTriple
- Sealing TypeDouble
- Standards MetAGMA, ISO
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)