Specifications
Dimensions
- Manufacturer Reducer Size03
- NEMA / IEC Frame Size56C
- Ratio36.35:1
Details
- Input TypeC-Face
- LubricationStandard Mineral
- Mounting TypeBase Mounted
- ReductionTriple
- Sealing TypeDouble
- Standards MetAGMA, ISO
Overview
Mfr description
03UBBR3A36.A A ULTRAMITE 36.35:1