Overview
Mfr description
04UBBR3148.N ULTRAMITE 14.14:1
Specifications
- ReductionTriple
- Ratio14.14:1
- Manufacturer Reducer Size04
- Input TypeSolid Shaft
- LubricationStandard Mineral
- Standards MetAGMA, ISO
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data