Overview
Mfr description
04UBBR3A50.A A ULTRAMITE 49.35:1
Specifications
- LubricationStandard Mineral
- Input TypeC-Face
- Manufacturer Reducer Size04
- Sealing TypeDouble
- Mounting TypeBase Mounted
- NEMA / IEC Frame Size56C
- Ratio49.35:1
- ReductionTriple
- Standards MetAGMA, ISO
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data