Specifications
Dimensions
- Manufacturer Reducer Size04
- NEMA / IEC Frame Size143TC, 145TC
- Ratio120.2:1
Details
- Input TypeC-Face
- LubricationStandard Mineral
- Mounting TypeBase Mounted
- ReductionTriple
- Sealing TypeDouble
- Standards MetAGMA, ISO
Overview
Mfr description
04UBBR3A125A B ULTRAMITE 120.2:1