Overview
Mfr description
05UBBR3A36.N ULTRAMITE 36.91:1
Specifications
- ReductionTriple
- Ratio36.91:1
- Manufacturer Reducer Size05
- Input TypeSolid Shaft
- LubricationStandard Mineral
- Standards MetAGMA, ISO
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data