Motion
05UBBR3A40.A D ULTRAMITE

FALK
05UBBR3A40.A D ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 39.34:1 Ratio, C-Face Input
MI ITEM #02484463
MFR #05UBBR3A40.A D ULTRAMITE
Price$9,796.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
05UBBR3A40.A D ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 39.34:1 Ratio, C-Face Input
MI ITEM #02484463
MFR #05UBBR3A40.A D ULTRAMITE

Mfr description
05UBBR3A40.A D ULTRAMITE 39.34:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,796.17/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    05
  • Ratio
    39.34:1

Details

  • Input Type
    C-Face
  • Lubrication
    Standard Mineral
  • Mounting Type
    Base Mounted
  • Reduction
    Triple
  • Sealing Type
    Double
  • Standards Met
    AGMA, ISO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)