Motion
05UBBR3A125A A ULTRAMITE

FALK
05UBBR3A125A A ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 122.2:1 Ratio, C-Face Input, 56C Frame
MI ITEM #02484493
MFR #05UBBR3A125A A ULTRAMITE
Price$9,094.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
05UBBR3A125A A ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 122.2:1 Ratio, C-Face Input, 56C Frame
MI ITEM #02484493
MFR #05UBBR3A125A A ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,094.87/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    05
  • NEMA / IEC Frame Size
    56C
  • Ratio
    122.2:1

Details

  • Input Type
    C-Face
  • Lubrication
    Standard Mineral
  • Mounting Type
    Base Mounted
  • Reduction
    Triple
  • Sealing Type
    Double
  • Standards Met
    AGMA, ISO

Overview

Mfr description
05UBBR3A125A A ULTRAMITE 122.2:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought