Overview
Mfr description
06UBBR3A8.0A C ULTRAMITE 7.961:1
Specifications
- ReductionTriple
- Ratio7.961:1
- Manufacturer Reducer Size06
- Input TypeC-Face
- NEMA / IEC Frame Size182TC, 184TC
- LubricationStandard Mineral
- Standards MetAGMA, ISO
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data