Overview
Mfr description
06UBBR3A25.N ULTRAMITE 24.18:1
Specifications
- ReductionTriple
- Ratio24.18:1
- Manufacturer Reducer Size06
- Input TypeSolid Shaft
- LubricationStandard Mineral
- Standards MetAGMA, ISO
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data