Motion
06UBBR3A100N  ULTRAMITE

FALK
06UBBR3A100N ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 95.93:1 Ratio, Solid Shaft Input
Mi Item #02484557
MFR #06UBBR3A100N ULTRAMITE
Price$10,404.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
06UBBR3A100N ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 95.93:1 Ratio, Solid Shaft Input
Mi Item #02484557
MFR #06UBBR3A100N ULTRAMITE

Mfr description
06UBBR3A100N ULTRAMITE 95.93:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,404.57/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    06
  • Ratio
    95.93:1

Details

  • Input Type
    Solid Shaft
  • Lubrication
    Standard Mineral
  • Mounting Type
    Base Mounted
  • Reduction
    Triple
  • Sealing Type
    Double
  • Standards Met
    AGMA, ISO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)