Overview
Mfr description
06UBBR3A125N ULTRAMITE 119.9:1
Specifications
- ReductionTriple
- Ratio119.9:1
- Manufacturer Reducer Size06
- Input TypeSolid Shaft
- LubricationStandard Mineral
- Standards MetAGMA, ISO
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data