Overview
Mfr description
07UBBR3A11.A C ULTRAMITE 11.91:1
Specifications
- ReductionTriple
- Ratio11.91:1
- Manufacturer Reducer Size07
- Input TypeC-Face
- NEMA / IEC Frame Size182TC, 184TC
- LubricationStandard Mineral
- Standards MetAGMA, ISO
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data