Specifications
Dimensions
- Manufacturer Reducer Size07
- NEMA / IEC Frame Size254TC, 256TC
- Ratio11.91:1
Details
- Input TypeC-Face
- LubricationStandard Mineral
- Mounting TypeBase Mounted
- ReductionTriple
- Sealing TypeDouble
- Standards MetAGMA, ISO
Overview
Mfr description
07UBBR3A11.A E ULTRAMITE 11.91:1