Motion
07UBBR3A14.A E ULTRAMITE

FALK
07UBBR3A14.A E ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 14.71:1 Ratio, C-Face Input, 254TC, 256TC Frame
MI ITEM #02484580
MFR #07UBBR3A14.A E ULTRAMITE
Price$13,672.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
07UBBR3A14.A E ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 14.71:1 Ratio, C-Face Input, 254TC, 256TC Frame
MI ITEM #02484580
MFR #07UBBR3A14.A E ULTRAMITE

Mfr description
07UBBR3A14.A E ULTRAMITE 14.71:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,672.17/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    07
  • NEMA / IEC Frame Size
    254TC, 256TC
  • Ratio
    14.71:1

Details

  • Input Type
    C-Face
  • Lubrication
    Standard Mineral
  • Mounting Type
    Base Mounted
  • Reduction
    Triple
  • Sealing Type
    Double
  • Standards Met
    AGMA, ISO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)