Specifications
Dimensions
- Manufacturer Reducer Size07
- NEMA / IEC Frame Size213TC, 215TC
- Ratio26.52:1
Details
- Input TypeC-Face
- LubricationStandard Mineral
- Mounting TypeBase Mounted
- ReductionTriple
- Sealing TypeDouble
- Standards MetAGMA, ISO
Overview
Mfr description
07UBBR3A25.A D ULTRAMITE 26.52:1