Overview
Mfr description
07UBBR3A40.N ULTRAMITE 41.92:1
Specifications
- ReductionTriple
- Ratio41.92:1
- Manufacturer Reducer Size07
- Input TypeSolid Shaft
- LubricationStandard Mineral
- Standards MetAGMA, ISO
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data