Overview
Mfr description
07UBBR3A71.A B ULTRAMITE 75.07:1
Specifications
- ReductionTriple
- Ratio75.07:1
- Manufacturer Reducer Size07
- Input TypeC-Face
- NEMA / IEC Frame Size143TC, 145TC
- LubricationStandard Mineral
- Standards MetAGMA, ISO
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data