Overview
Mfr description
07UBBR3A100A A ULTRAMITE 98.65:1
Specifications
- ReductionTriple
- Ratio98.65:1
- Manufacturer Reducer Size07
- Input TypeC-Face
- NEMA / IEC Frame Size56C
- LubricationStandard Mineral
- Standards MetAGMA, ISO
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data