Specifications
Dimensions
- Manufacturer Reducer Size07
- NEMA / IEC Frame Size143TC, 145TC
- Ratio98.65:1
Details
- Input TypeC-Face
- LubricationStandard Mineral
- Mounting TypeBase Mounted
- ReductionTriple
- Sealing TypeDouble
- Standards MetAGMA, ISO
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)