Overview
Mfr description
08UBBR3A20.A C ULTRAMITE 20.67:1
Specifications
- ReductionTriple
- Ratio20.67:1
- Manufacturer Reducer Size08
- Input TypeC-Face
- NEMA / IEC Frame Size182TC, 184TC
- LubricationStandard Mineral
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data