Overview
Mfr description
08UBBR3A25.N ULTRAMITE 25.35:1
Specifications
- ReductionTriple
- Ratio24.14:1
- Manufacturer Reducer Size08
- Input TypeSolid Shaft
- LubricationStandard Mineral
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data