Specifications
Dimensions
- Manufacturer Reducer Size08
- NEMA / IEC Frame Size182TC, 184TC
- Ratio40.36:1
Details
- Input TypeC-Face
- LubricationStandard Mineral
- Mounting TypeBase Mounted
- ReductionTriple
- Sealing TypeDouble
Overview
Mfr description
08UBBR3A40.A C ULTRAMITE 40.36:1