Motion
08UBBR3A40.A D ULTRAMITE 40.36:1

FALK
08UBBR3A40.A D ULTRAMITE 40.36:1

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 40.36:1 Ratio, C-Face Input, 213TC, 215TC Frame
MI ITEM #02484717
MFR #08UBBR3A40.A D ULTRAMITE 40.36:1
Price$20,661.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
08UBBR3A40.A D ULTRAMITE 40.36:1

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 40.36:1 Ratio, C-Face Input, 213TC, 215TC Frame
MI ITEM #02484717
MFR #08UBBR3A40.A D ULTRAMITE 40.36:1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20,661.65/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    08
  • NEMA / IEC Frame Size
    213TC, 215TC
  • Ratio
    40.36:1

Details

  • Input Type
    C-Face
  • Lubrication
    Standard Mineral
  • Mounting Type
    Base Mounted
  • Reduction
    Triple
  • Sealing Type
    Double

Overview

Mfr description
08UBBR3A40.A D ULTRAMITE 40.36:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought