Overview
Mfr description
08UBBR3A50.A A ULTRAMITE 51.54:1
Specifications
- ReductionTriple
- Ratio51.54:1
- Manufacturer Reducer Size08
- Input TypeC-Face
- NEMA / IEC Frame Size56C
- LubricationStandard Mineral
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data