Specifications
Dimensions
- Manufacturer Reducer Size08
- NEMA / IEC Frame Size56C
- Ratio72.86:1
Details
- Input TypeC-Face
- LubricationStandard Mineral
- Mounting TypeBase Mounted
- ReductionTriple
- Sealing TypeDouble
Overview
Mfr description
08UBBR3A71.A A ULTRAMITE 72.86:1