Overview
Mfr description
08UBBR3A71.A D ULTRAMITE 72.86:1
Specifications
- ReductionTriple
- Ratio72.86:1
- Manufacturer Reducer Size08
- Input TypeC-Face
- NEMA / IEC Frame Size213TC, 215TC
- LubricationStandard Mineral
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data