Specifications
Dimensions
- Manufacturer Reducer Size08
- NEMA / IEC Frame Size56C
- Ratio98.08:1
Details
- Input TypeC-Face
- LubricationStandard Mineral
- Mounting TypeBase Mounted
- ReductionTriple
- Sealing TypeDouble
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)